Beli harga alat laboratorium di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ika Laboratories Rotary Evaporator
    Mulai

    Rp87.999.900

    Ika Laboratories Rotary Evaporator
    Deskripsi:
    RV 3 V The new RV 3 Rotary Evaporator is the ideal entry-level model of the IKA rotary evaporator portfolio. It finds a multitude of uses in the chemical, pharmaceutical, and biotechnology industries, in research and development, in manufacturing and quality assurance, in laboratories, and in plant construction. Thanks to specially designed glass guides, the condenser makes extremely efficient use of the 1500 cm² cooling surface.Scope of deliveryRV 3 ECOHB eco S099RV 10.1 Glassware verticalRV 10.70 Vapor tube (NS 29/32)RV 10.8001 Seal
  2. Labtare Incubator BOD (Inkubator BOD)
    Mulai

    Rp79.999.900

    Labtare Incubator BOD (Inkubator BOD)
    Deskripsi:
    BOD incubators are widely used to perform day to day bacteriological tests in the testing laboratories. These instruments are user-friendly in nature and comprises of highly developed operating systems that examines the samples carefully and helps the users to maintain accurate and reliable data. These instruments are designed by themanufacturers with the vast range of features for different applications depending on their usage. Used in Fermentation Studies, Bacterial Culturing, Research center, Hospitals and Pharmaceutical lab, Plant, Insect Studies.
    atribut:
    • Frequency (Hz): 60
    • Power Supply (V): 220
    • Shelves: 2
    • Temperature Accuracy (°C): ±0.5
    • Temperature Fluctuation (°C): ±1
    • Temperature Range (°C): 0-60
    • Temperature Resolution (°C): ±0.5
    • Temperature Uniformity (°C): ±1
    • Timer Range (minute): 0-999
  3. IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)
    Mulai

    Rp169.900

    IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)
    Deskripsi:
    Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
  4. DURAN Graduated Cylinder with Hexagonal Base (Gelas Ukur Lab)
    Mulai

    Rp159.900

    DURAN Graduated Cylinder with Hexagonal Base (Gelas Ukur Lab)
    Deskripsi:
    The large hexagonal base prevents the cylinder from rolling. The base is equipped with three knobs which increase its stability. The cylinders have uniform wall thickness over the entire measurement range, so wedge errors are avoided. Calibration is based on the poured in volume (“In”) at a +20 °C reference temperature. Measuring cylinder accuracy limits conform to DIN and ISO standards (class B). Typical applications: holding and simultaneous measurement of varying liquid amounts.
  5. PRIO Hot Plate Magnetic Stirrer
    Mulai

    Rp1.999.900

    PRIO Hot Plate Magnetic Stirrer
    Deskripsi:
    Tersedia dalam 2 kecepatan:- PMS-1500: 200 - 1500rpm- PMS-2000D: 100 - 2000rpm
  6. Sail Brand Object Glass (Kaca Preparat)
    Mulai

    Rp39.900

    Sail Brand Object Glass (Kaca Preparat)
    Deskripsi:
    Kaca Preparat/Object Glass (Clear Glass)Ground edges
    atribut:
    • Glass Size (mm): 25.4x76.2 (1x3inch)
    • Glass Type: Transparent
    • Glass Thickness (mm): 1.0-1.2
  7. DLAB Tube Rotator
    Mulai

    Rp15.999.900

    DLAB Tube Rotator
    atribut:
    • Applicable Model: Body
    • Motor: Brush motor
    • Power Supply (V AC): 100 to 240 (at 50/60Hz)
    • Waterproof: IP21
  8. AST Skitmat
    Mulai

    Rp90.900

    AST Skitmat
    atribut:
    • Size (inch): 6
  9. Benchmark Scientific Centrifuge
    Mulai

    Rp28.999.900

    Benchmark Scientific Centrifuge
    atribut:
    • UNSPSC: 40161701
    • Adapters Included: None
    • Amps (A): 1
    • Capacity - Lab Equipment (mL): 8x15
    • Color: White
    • Display: Digital
    • For use with: Conical Tubes
    • Frequency (Hz): 50/60
    • Item - Centrifuges: Centrifuge with Rotor
    • Lab Rotor Material: PTFE
    • Lab Rotor Type: Fixed
    • Material: Aluminium
    • Maximum Relative Centrifugal Force (xg): 5000
    • Maximum Speed Lab Equipment (rpm): 5000
    • Maximum Test Tube Volume (mL): 15
    • Motor Type: Brushless
    • Noise Reduction Rating NRR (dB): 19
    • Overall Depth (inch): 14.4
    • Overall Height (inch): 8.3
    • Overall Width (inch): 11.6
    • Product Type: Centrifuge
    • Programmable: Yes
    • Refrigerated: No
    • Rotor Dia. (inch): 8
    • Speed Control: Variable
    • Standards: CE
    • Type - Centrifuge: Benchtop
    • Voltage (V): 115 AC
  10. OneMed Tweezers Anatomy (Pinset Anatomis)
    Mulai

    Rp7.900

    OneMed Tweezers Anatomy (Pinset Anatomis)
    Deskripsi:
    Pinset Anatomi Stainless Steel Fine A 14cm Onemed- Pinset anatomi onemed atau dressing forcep adalah salah satu surgical instrument, pinset dengan gigi anatomi bahan stainless untuk menjepit jaringan dalam operasi digunakan untuk memegang jaringan, alat dan bahan medis. Dapat juga digunakan untuk memegang kasa dan kapas pada saat membersihkan luka. Pinset Anatomi memiliki ujung tumpul halus.- Ujung : Tanpa Kait
    atribut:
    • Material: Stainless Steel
  11. IWAKI Beaker Glass Low Form (Gelas Kimia)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    IWAKI Beaker Glass Low Form (Gelas Kimia)
    Deskripsi:
    Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
  12. B-ONE Centrifuge Digital
    Mulai

    Rp35.999.900

    B-ONE Centrifuge Digital
    atribut:
    • Voltage (V/Hz): 220/50
    • Power (W): 320
    • Outside Dimension LxWxH (mm): 350x440x280
    • Maximum Capacity (ml): 15x12
    • Maximum Rotation Speed (rpm): 6000
    • Timer (minute): 0-99
  13. AS ONE Rotary Evaporator
    Mulai

    Rp36.999.900

    AS ONE Rotary Evaporator
    atribut:
    • Power Supply (V AC): 100 (at 50/60Hz)
  14. DLAB LED Rotary Evaporator
    Mulai

    Rp49.999.900

    DLAB LED Rotary Evaporator
    Deskripsi:
    DLAB LED Digital Rotary Evaporator is a basic chemical laboratory instrument suitable for evaporation, distillation and separation of chemicals. It can be used as a multifunctional system in combination with vacuum pump, vacuum controller and low temperature circulators to provide excellent distillation solutions in many laboratory applications.
    atribut:
    • Motor Type: Brushless DC Motor
    • Speed Range (rpm): 20-200
    • Heat Control Accuracy (°С): Water : ± 1, Oil : ± 3
    • Dimensions (mm): Main Unit : 440 x 320 x450, Heating Bath : 300x300x240
    • Power (W): 1100
  15. Heidolph Rotary Evaporator
    Mulai

    Rp159.999.900

    Heidolph Rotary Evaporator
    Deskripsi:
    Heidolph Premium Laboratory Equipment stands for reliability, precision, and efficiency.Your demand drives us to provide the fastest service, individual support, and quality without compromise. Heidolph developed the Hei-VAP series of rotary evaporators with an emphasis on the essentials: well thought-out details with a focus on features and functions to facilitate everyday laboratory work. Versatile combinations with glassware and extensive accessories offer the right configuration for every application. Perfectly matched peripherals top off the rotary evaporators – complete systems, all from one source
    atribut:
    • Condensing Surface (cm²): 1400
    • Diameter Heating Bath (mm): (Inner) 253, (Outer) 291
    • Drive: Brushless DC Motor with Electronic Speed Control
    • Heater Power (W): 1300
    • Heating Bath Material: Stainless Steel AISI 316 L
    • Heating Bath Temperature Control: Electronic/Digital
    • Height Adjustment (mm): 155
    • Maximum Size Evaporating Flask (L): 5
    • Overheat Protection Bath (°C): cut-off at 5 over set temperature via separate Pt 1000
    • Rotation Speed (rpm): 10 - 280
    • Supply Power (W): 1400
    • Temperature Accuracy Bath (°C): ±1
    • Temperature Range Heating Bath (°C): 20 - 210
    • Volume Heating Bath (L): 4.5
  16. Eppendorf Centrifuge 5425 R
    Mulai

    Rp229.999.900

    Eppendorf Centrifuge 5425 R
    Deskripsi:
    The new 24–place Eppendorf Centrifuge 5425 R is the new favorite choice on the lab bench for the separation of temperature-sensitive samples from 0.2 – 5 mL. The improved cooling system of the Centrifuge 5425 R ensures optimal separation results and reliable cooling at 4 °C, even at maximum rotor speed. With a short pre-cooling time of just 8 minutes (~21°C to 4°C), the centrifuge is ready when you are.Centrifuge 5425 is the new laboratory standard with its 24-place capacity and speed up to 21, 330 x G. Focusing on standard applications, it is an essential piece of equipment for modern labs ensuring optimal separation. The centrifuge 5425 serves as a reliable Partner especially for high-throughput users Expecting a top level of ergonomic comfort and provides great flexibility with its 6 rotor options.Application :The centrifuge 5425 R is suitable for separating approved sample tubes containing aqueous solutions and suspensions with varying densities.
    atribut:
    • Manufacturer/Tradename: Eppendorf® 5406000046
    • Rotation: 21300xg
    • Technique(s): Centrifugation: Suitable
Daftar Harga harga alat laboratorium Terbaru November 2026
AS ONE Mouse Breeding CageRp1.899.900
Langsol Outside MicrometerRp199.900
PUDAK SCIENTIFIC Potometer (Alat Ukur Transpirasi Tumbuhan)Rp309.900
Ika Laboratories Rotary EvaporatorRp87.999.900
Labtare Incubator BOD (Inkubator BOD)Rp79.999.900
IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Rp169.900
BEL-ART Magnetic Stirring BarRp88.900
DURAN Graduated Cylinder with Hexagonal Base (Gelas Ukur Lab)Rp159.900
PRIO Hot Plate Magnetic StirrerRp1.999.900
Sail Brand Object Glass (Kaca Preparat)Rp39.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)